Beli Komponen Sprayer Elektrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    64%
    Mulai

    Rp319.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  2. NITTO Acetate-Based Adhesive Tape For Electric Insulation
    Mulai

    Rp119.900

    NITTO Acetate-Based Adhesive Tape For Electric Insulation
    atribut:
    • Material: Base material:Acetate Cross, Adhesive:Acrylic type
    • Color: Black
    • Width (mm): 19
    • Length (m): 20
    • Thickness (mm): 0.23
    • Adhesive Strength: 2.7N/10mm
    • Tensile Strength: 67.4N/10mm
    • Working Temperature Range: -10 to 105degrees
  3. Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Mulai

    Rp939.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  4. Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    60%
    Mulai

    Rp559.900

    Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  5. SAGOLA Electric Airless Atlanta 500
    Mulai

    Rp56.999.900

    SAGOLA Electric Airless Atlanta 500
    atribut:
    • Single Phase Motor (V/Hz): 220/50
    • Power (HP): 2
    • Free Flow (L/minute): 5
    • Tip Max (inch): 0.026
    • Maximum Pressure (bar): 220
  6. Aero 1Phase Electric Motor Flange Mounted(B5) 1500rpm (4Pole) (Dinamo Motor)
    Mulai

    Rp999.900

    Aero 1Phase Electric Motor Flange Mounted(B5) 1500rpm (4Pole) (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  7. PM Kabel Duct PVC
    Mulai

    Rp22.900

    PM Kabel Duct PVC
    Deskripsi:
    PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
  8. TEKIRO Tang Potong
    Rating:
    100% of 100
    (3)
    Mulai

    Rp35.900

    TEKIRO Tang Potong
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
  9. WD-40 Multi-Use Product
    Rating:
    98% of 100
    (33)
    Mulai

    Rp62.900

    WD-40 Multi-Use Product
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  10. Dulux Cat Tembok Pentalite
    Mulai

    Rp1.799.900

    Dulux Cat Tembok Pentalite
    Deskripsi:
    Dulux Pentalite Ultra Matt Smooth Finish adalah cat berbahan dasar air yang bermutu tinggi dengan hasil akhir halus dan tidak mengkilap/matt. Dulux Pentalite menghadirkan sentuhan maksimal dengan kualitas ProCover TechnologyTM dengan fungsi utama Theoretical Spread maksimal, hasil akhir menawan dan warna tahan lama. Deskripsi Aplikasi Rol, kuas atau spray.
  11. TEKIRO Recoil Hose with Spring (Selang Recoil)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp95.900

    TEKIRO Recoil Hose with Spring (Selang Recoil)
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  12. TEKIRO Tang Snap Ring
    Rating:
    97% of 100
    (6)
    Mulai

    Rp48.900

    TEKIRO Tang Snap Ring
    Deskripsi:
    Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
  13. TEKIRO Kunci Torsi
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    TEKIRO Kunci Torsi
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  14. Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp929.900

    Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  15. Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Voltage (V): 220
  16. TSURUMI PUMP Pompa Celup
    Mulai

    Rp4.199.900

    TSURUMI PUMP Pompa Celup
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
  17. BOSCH Aki Kering Mobil SM Mega Power Maintenance Free
    Mulai

    Rp659.900

    BOSCH Aki Kering Mobil SM Mega Power Maintenance Free
    Deskripsi:
    Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
  18. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  19. Rubberex Sarung Tangan Nitril
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    Rubberex Sarung Tangan Nitril
    atribut:
    • Color: Green
    • Material: Nitrile
    • Type: Flocked
    • Length (mm): 330 +/- 10
    • Thickness (mm): 0.38 +/- 0.03
Daftar Harga Komponen Sprayer Elektrik Terbaru January 2026
Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Rp319.900
NITTO Acetate-Based Adhesive Tape For Electric InsulationRp119.900
Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Rp939.900
Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Rp559.900
SAGOLA Electric Airless Atlanta 500Rp56.999.900
Aero 1Phase Electric Motor Flange Mounted(B5) 1500rpm (4Pole) (Dinamo Motor)Rp999.900
PM Kabel Duct PVCRp22.900
TEKIRO Tang PotongRp35.900
WD-40 Multi-Use ProductRp62.900
Dulux Cat Tembok PentaliteRp1.799.900

Data diperbarui pada 07/01/2026 (Harga belum termasuk PPN)